This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

American Standard

Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A6540188002
  • Item #4730863
4.8 out of 5 Customer Rating
Brand image
American Standard

Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A6540188002
  • Item #4730863
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plain spout end with nothing on the end of the spout to collect lime and debris
  • Field-convertible rigid/swivel gooseneck spout with 8" reach
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Solid brass construction for durability and long life
  • Vandal-resistant wrist blade handles with blue and red color indexes
  • Limited 5-year commercial warranty
  • Lead-Free: Contains less than or equal to 0.25% total lead content by weighted average
  • 5 Year Limited Warranty for Commercial Installations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Monterrey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
9 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Wristblade
Height:
12-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-5/8 in
Spout Reach:
8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes