Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pressure compensating aerator for a constant water flow throughout the pressure range
- Solid brass construction, ideal for prolonged contact with water
- Ceramic Disc Valve cartridges for drip-free performance
- Lead Free
- ADA Compliant
- Cast valve bodies with flexible connections for 6" to 12" (152 to 305 mm) C-C
- 1/2" (13 mm) male threaded inlet shanks with brass coupling nuts
- Vandal-resistant wrist blade handles with red and blue color indexes
- Maximum recommended deck thickness of 1-1/2" (38 mm)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-1/5 in
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Wristblade
- Height:
- 10-5/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed, Swivel
- Trim Only:
- No
- UPC:
- 012611580123
- WaterSense Labeled:
- Yes
- Width:
- 15-3/4 in