Acrylic Shroud in White
This product has been replaced by
Manufacturer Part #0062000.020
Murro™ Acrylic Shroud in White
Product Details
Product Details
- Fits American Standard® Murro™ and Lucia™ wall hung lavatories
- Durable acrylic material
- Designed to conceal Selectronic® control box, thermostatic mixing valve, P-trap and water lines
- EverClean® surface antimicrobial surface inhibits the growth of stain and odor causing bacteria, mold and mildew
- Light weight construction that is easy to install and remove
- Includes mounting hardware and connecting hose
- Nominal dimensions: 15-13/16" x 16-1/8" x 10-7/16" (402 x 410 x 265mm)
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- 0955.001EC Bathroom Sink
- Collection:
- Murro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10-7/16 in
- Hardware Included:
- Yes
- Height:
- 16-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 10-7/16 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Product Type:
- Shroud
- Width:
- 15-13/16 in