This product requires certification to purchase.

0.35 gpm. Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

NextGen™ Selectronic® 0.35 gpm. Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A775B103002
  • Item #7233600
  • Manufacturer Part #775B103.002
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

NextGen™ Selectronic® 0.35 gpm. Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A775B103002
  • Item #7233600
  • Manufacturer Part #775B103.002
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 0.35 gpm pressure compensating, vandal-resistant multi-laminar spray
  • Deck-mount electronic faucet with proximity operation
  • Hygienic, touch-free operation
  • Clean, Integrated Design: All electronics contained in faucet spout. No control box below deck
  • Easy Installation & Maintenance: Faucet installs from the top. All serviceable parts are easily accessible
  • Flexible Selectronic® Platform with programmable sensor and interchangeable power supplies
  • Self-Cleaning Solenoid Reduces Maintenance: Integral wiper spring prevents clogging and run-on. Silicon seals
  • Adjustable Range: Detection zone can be adjusted manually or with optional remote control
  • Fail-Safe: Faucet automatically shuts off upon loss of power or dead battery. No reset required
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI 117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
NextGen™ Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-7/8 in
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
5-3/4 in
Faucet Mount:
Deck Mount
Flow Rate:
0.35 gpm
GSA Approved:
No
Height:
5-3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
5 in
Spout Reach:
4-469/500 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
1-7/8 in