Sensor Bathroom Sink Faucet in Polished Chrome
Paradigm™ Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 0.35 gpm pressure compensating, vandal-resistant multi-laminar spray.
- Hygienic, touch-free operation
- Clean, Integrated Design: All electronics contained in faucet spout. No control box below deck.
- Easy Installation & Maintenance: Faucet installs from the top. All serviceable parts are easily accessible.
- Flexible Selectronic® Platform with programmable sensor and interchangeable power supplies.
- Self-Cleaning Solenoid Reduces Maintenance: Integral wiper spring prevents clogging and run-on. Silicon seals.
- Adjustable Range: Detection zone can be adjusted manually or with optional remote control.
- Fail-Safe: Faucet automatically shuts off upon loss of power or dead battery. No reset required.
- Optional Remote Control Allows for Customization: Auto Purge: Periodically purges stagnant water from faucet and supply lines. Timing is adjustable with optional remote control. Safety Timer: Turns water off if the sensor is blocked for 55 seconds. Timing is adjustable with optional remote control.
- Lead-Free: Faucet contains ? 0.25% total lead content by weighted average.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Solenoid
- Collection:
- Paradigm™ Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 7-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UL Listed:
- UL 1310
- Vandal Resistant:
- Yes
- Width:
- 2 in