Single Handle Bathroom Sink Faucet in Legacy Bronze
Patience™ Single Handle Bathroom Sink Faucet in Legacy Bronze
Product Details
Product Details
- Exceptional coin-edge detailing
- Brass spout for a durable and long-lasting design
- Ceramic disc valve cartridge for a lifetime of drip-free performance
- WaterSense Certified - Water-saving maximum flow rate of 1.2 gallons per minute (1.2 gpm/4.5 L/min) without sacrificing performance
- Metal Lever Handle is easy to operate
- Metal Speed Connect® pop-up drain is easy to install, using fewer parts and requiring less time for installation
- Integrated, color-coded flexible braided stainless steel supply hoses with 3/8" (10 mm) compression connectors
- Integrated adjustable hot limit safety stop to reduce the risk of scalding
- Limited Lifetime Warranty on function and finish
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Volume Control, Ceramic
- Collection:
- Patience™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 7-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-7/16 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Mid Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes