*CVR* Lead Law Compliant California Energy Commission Registered *PEKOE BAR FCT 1.5 GPM
Pekoe® *CVR* Lead Law Compliant California Energy Commission Registered *PEKOE BAR FCT 1.5 GPM
Product Details
Product Details
- Ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
- Durable brass construction for long life
- Lifetime finish won't tarnish or scratch
- Lifetime warranty
- ADA Approved metal lever handle
- Coordinating Pull out, Pull Down, Semi-Professional and Kitchen Faucets also available
- Optional component: M961850-YYY0A (Metal Base plate) includes putty plate
- Spout height: 10-3/4" (273 mm)
- Spout clearance: 7" (178 mm)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Pekoe®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 10-3/4 in
- Spout Swivel:
- 150 °
- Spout Type:
- Mid Arc
- WaterSense Labeled:
- No