This product requires certification to purchase.

29 in. Undermount Stainless Steel Double Bowl Kitchen Sink

You last purchased this on
 
American Standard

Pekoe® 29 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #A18DB9291800075
  • Item #7291981
  • Manufacturer Part #18DB.9291800.075
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Pekoe® 29 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #A18DB9291800075
  • Item #7291981
  • Manufacturer Part #18DB.9291800.075
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Premium 18-gauge stainless steel
  • Undermount installation for a custom look
  • Handmade double bowl sink
  • Includes 2 drains
  • Includes installation hardware, cutout template and instructions
  • Equipped with Soundsecure™ rubber sound pads on the bottom and sides for extra protection against unwanted noise and vibration
  • Includes bottom grids for extra scratch protection
  • Each bowl size: 13" x 16" x 9"
  • Bottom grids included for extra scratch protection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Collection:
Pekoe®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-9/16 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
29 in
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
13 in x 16 in x 9 in
Sink Bowl Size, Right:
13 in x 16 in x 9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Width:
18 in