Replacement Pull-Out Spray Head for 4332.350.002 2.2 gpm Kitchen Faucet in Stainless Steel
Pekoe® Replacement Pull-Out Spray Head for 4332.350.002 2.2 gpm Kitchen Faucet in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Pekoe®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- No
- NSF Certified:
- No
- UPC:
- 012611560354