Pintbrook™
Frequently Purchased Together
Product Details
Product Details
- Vitreous china
- Powerful wash-down action
- Optimized chinaware contours provide superior splash protection
- Includes wall hangers included for easy installation
- High efficiency operates in the range of 0.125 gpf to 0.50 gpf (0.47 Lpf/1.9 Lpf)
- Inlet top spud: 3/4"
- Outlet connection threaded 2" NPT
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Pintbrook™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-7/16 in
- Dual Flush:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- GSA Approved:
- No
- Height:
- 22-5/8 in
- IAPMO Listed:
- Yes
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Length:
- 14-15/16 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Outlet Spud Location:
- Rear
- UL Listed:
- No
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 14-5/16 in