This product requires certification to purchase.

Piston Assembly for Flush Valve for American Standard Plumbing 6045.013 Flush Valve

American Standard

Piston Assembly for Flush Valve for American Standard Plumbing 6045.013 Flush Valve

  • Fast #
  • Part #AM964905E0070130A
  • Item #5144397
  • Manufacturer Part #M964905E-0070130A
4 out of 5 Customer Rating
Brand image
American Standard

Piston Assembly for Flush Valve for American Standard Plumbing 6045.013 Flush Valve

  • Fast #
  • Part #AM964905E0070130A
  • Item #5144397
  • Manufacturer Part #M964905E-0070130A
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair, Commercial
Brand Model Compatibility:
6045.013
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Fits Model:
6045.013
Flow Rate:
0.125 gpf
Product Type:
Piston Assembly
UPC:
012611555060
WaterSense Labeled:
No