Piston Assembly in White
Piston Assembly in White
Frequently Purchased Together
Product Details
Product Details
- Made in China
- For use with exposed manual flush valves
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- 6047.111, 7017.111
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.1 gpf
- Material:
- Copper, Metal, Rubber
- Product Type:
- Piston Assembly
- UL Listed:
- No
- WaterSense Labeled:
- No