Plastic Cam Assembly in Black and Chrome
Plastic Cam Assembly in Black and Chrome
Product Details
Product Details
- American Standard® genuine repair part
- For use with the American Standard® bathroom lavatory faucets
- Durable and reliable construction
Specifications
- Drain Component Type:
- Cam Assembly
- Height:
- 5 in
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Plastic
- Trim Ring:
- No
- Width:
- 3 in