Plastic Flush Valve
Plastic Flush Valve
-
Pick Up: 1 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- American Standard® genuine part
- Flush valve assembly for 1 piece toilet
- Counter balance style
- Includes O-ring gasket and mounting hardware
- 3161 Series Flush Valve
Specifications
- ADA Compliant:
- No
- Material:
- Plastic
- Product Type:
- Flush Valve
- WaterSense Labeled:
- No