This product requires certification to purchase.

Plastic Mounting Nut in Black

You last purchased this on
 
American Standard

Plastic Mounting Nut in Black

  • Fast #
  • Part #A0449120070A
  • Item #5104582
  • Manufacturer Part #044912-0070A
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Plastic Mounting Nut in Black

  • Fast #
  • Part #A0449120070A
  • Item #5104582
  • Manufacturer Part #044912-0070A
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Used by plumbers to repair American Standard products
  • Durable
  • Easy to install
  • Durable plastic
  • Requires Certification

Specifications

Application:
Repair
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Nuts, Washers, Gaskets
Material:
Plastic
NSF Certified:
Yes