This product requires certification to purchase.

Pop-Up Drain Assembly in Oil Rubbed Bronze

You last purchased this on
 
American Standard

Pop-Up Drain Assembly in Oil Rubbed Bronze

  • Fast #
  • Part #AM9524252240A
  • Item #5105559
  • Manufacturer Part #M952425-2240A
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Pop-Up Drain Assembly in Oil Rubbed Bronze

  • Fast #
  • Part #AM9524252240A
  • Item #5105559
  • Manufacturer Part #M952425-2240A
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Brushed Nickel finish
  • Durable construction
  • Reliable performance
  • Easy to install
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
IAPMO Listed:
No
Overflow Included:
No
Tailpiece Style:
Straight