This product requires certification to purchase.

23-3/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
American Standard

Portsmouth® 23-3/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A18SB9232100S075
  • Item #7292192
  • Manufacturer Part #18SB.9232100S.075
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Portsmouth® 23-3/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A18SB9232100S075
  • Item #7292192
  • Manufacturer Part #18SB.9232100S.075
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Premium 18-gauge stainless steel
  • Undermount installation for a custom look
  • Includes drain
  • Includes installation hardware, cutout template and instructions
  • Equipped with Soundsecure™ rubber sound pads on the bottom and sides of your sink for extra protection against unwanted noise and vibration
  • Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Bowl size: 21-1/4" x 18-7/8" x 9"
  • Features StoneLockTM multi-layer spray insultation to help with sound absorption and to minimize condensation on the underside of your sink
  • Bottom grids for extra scratch protection are sold separately; 8449.232100D.075
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Collection:
Portsmouth®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-9/16 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
23-3/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
D-shaped
Sink Bowl Size:
21-3/16 in x 18-15/16 in x 9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
20-15/16 in