23-3/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Portsmouth® 23-3/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Single Bowl Stainless Steel kitchen sink
- 18 Gauge Stainless Steel
- 6" depth with offset drain
- Undermount installation
- 26" (660mm) cabinet required
- Includes: - 9028000.075 Waste Fitting - 791676-100.0070A Undermount Sink Clips
- Features SoundSecure+™ Sound Pads
- Features StoneLock™ Undercoating
- Cutout template and instructions included
- Nominal Dimensions: 23-3/8" x 17-3/4" x 6" (594 x 451 x 152mm);Bowl Size: 21-7/16" (544mm) wide 15-13/16" (401mm) front to back 6" (152mm) deep
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Portsmouth®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-9/16 in
- Faucet Included:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 23-3/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-7/16 in x 15-13/16 in x 6 in
- Sink Depth:
- 17-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 17-3/4 in