Portsmouth®
Frequently Purchased Together
Product Details
Product Details
- Engineered to fit the Portsmouth single bowl sink
- Comes with bottom feet and side bumpers for excellent protection from unwanted scratches
- Fits bowl size: 16-1/4" x 27-3/4" x 9"
Documents
Specifications
- Brand Model Compatibility:
- 18SB.9301800S.075 Portsmouth
- CARB OTC LEED Compliant:
- No
- Collection:
- Portsmouth®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 25-7/16 in
- Material:
- Stainless Steel, Plastic
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 25-7/16 in x 13-7/16 in
- Width:
- 13-7/16 in