Deckmount Roman Tub Filler with Hand Spray with Double Cross Handle in Polished Chrome
Portsmouth® Deckmount Roman Tub Filler with Hand Spray with Double Cross Handle in Polished Chrome
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Portsmouth®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Fitting Size 1:
- 3/4 in
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Type:
- Tub
- Trim Only:
- No
- WaterSense Labeled:
- No