Pressure Balance Shower Valve Trim Kit with Single Lever Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #TU415501.002
Portsmouth® Pressure Balance Shower Valve Trim Kit with Single Lever Handle in Polished Chrome
Product Details
Product Details
- Trim only
- Includes brass wall escutcheon, metal lever handle, and 3-function FloWise® showerhead with arm and flange
- FloWise® water saving 3-function showerhead saves water with a maximum flow rate of 2.0 gpm (7.6 Lpm)
- Avoids failure due to mineral deposits, so it is ideal for use in hard water
- Less valve
- Flowise Water Saving 3-Function Showerhead: Saves up to 40% in water usage. Max. 2.0gpm/7.6L/min. flow rate.
- Cast Brass Valve Body: Durable - Quality that will last a lifetime. Ideal material for prolonged contact with water.
- Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance. Allows easy control over both water temperature and volume.
- Pressure Balancing Valve Cartridge: Maintains constant output temperature in response to changes in relative hot and cold supply pressure. Diaphragm system engineered to eliminate cross flow.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Portsmouth®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes