60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Princeton™ 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Frequently Purchased Together
Product Details
Product Details
- Americast™ technology brand engineered material
- Full slip-resistant surface
- Integral lumbar support and beveled headrest
- Glossy Porcelain finish
- New integral base
- Integral apron
- End drain outlet
- ADA compliant with seat installed at head end
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Depth:
- 13-1/4 in
- Basin Length:
- 42 in
- Basin Shape:
- Oval
- Basin Width:
- 19 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B45.5
- Capacity:
- 42 gal
- Collection:
- Princeton™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-1/4 in
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 17-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Composite
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 17-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Soaking Depth:
- 9-1/2 in
- UL Listed:
- No
- Weight:
- 119 lb
- Width:
- 30 in
- cUPC Certified:
- No