This product requires certification to purchase.

60 in. x 34 in. Soaker Alcove Bathtub with Right Drain in White

You last purchased this on
 
American Standard

Princeton™ 60 in. x 34 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A2397202020
  • Item #1653544
  • Manufacturer Part #2397202.020
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Princeton™ 60 in. x 34 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A2397202020
  • Item #1653544
  • Manufacturer Part #2397202.020
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Americast™ technology brand engineered material
  • Above-floor rough installation
  • Glossy porcelain finish
  • Recessed bath with integral apron and tiling flange
  • Integral lumbar support
  • Beveled headrest
  • Full slip-resistant surface
  • Integral base
  • End drain outlet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.4, ANSI A117.1, ANSI Z124.1
ASME:
ASME A112.19.4
ASTM:
ASTM E-162, ASTM F-462
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
42 in
Basin Shape:
Oval
Basin Width:
19 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2, CSA B45.2
Capacity:
42 gal
Collection:
Princeton™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Americast®
NSF Certified:
No
Number of Occupants:
1
Overall Height:
17-1/2 in
Overall Length:
60 in
Overall Width:
34 in
Overflow Type:
Round
Soaking Depth:
9-1/2 in
UL Listed:
No
Weight:
126 lb
cUPC Certified:
No