This product requires certification to purchase.

60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
American Standard

Princeton™ 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A2390202020
  • Item #107334
  • Manufacturer Part #2390202.020
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Princeton™ 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A2390202020
  • Item #107334
  • Manufacturer Part #2390202.020
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Americast® offers a durable alternative to cast iron and is 50% lighter in weight
  • Full slip-resistant surface
  • Integral lumbar support and beveled headrest
  • ADA compliant with seat installed at head end
  • Integral base
  • Integral apron
  • End drain outlet
  • 10 Year Warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124
ASME:
ASME A112.19.1
ASTM:
ASTM F-462
Above Floor Rough:
No
Application:
Residential
Basin Depth:
13-1/4 in
Basin Length:
42 in
Basin Shape:
Rectangle
Basin Width:
19 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B45.5
Capacity:
42 gal
Collection:
Princeton™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
14 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Soaking Depth:
9-1/2 in
UL Listed:
No
Weight:
110 lb
cUPC Certified:
No