This product requires certification to purchase.

Pullout Spray Stainless Steel

You last purchased this on
 
American Standard

Pullout Spray Stainless Steel

  • Fast #
  • Part #AM9522500750A
  • Item #5105157
  • Manufacturer Part #M952250-0750A
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Pullout Spray Stainless Steel

  • Fast #
  • Part #AM9522500750A
  • Item #5105157
  • Manufacturer Part #M952250-0750A
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless Steel finish
  • Reliable performance
  • Durable construction
  • Easy to install
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Spray Head
NSF Certified:
Yes