Pump Coupling for 2775.018
Pump Coupling for 2775.018
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5120-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits on all pumps except EcoSilent®
- Either discharge or suction coupling with pump nut and o-ring
Documents
Specifications
- Brand Model Compatibility:
- 2775.018
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Pump Coupling
- UL Listed:
- No