This product requires certification to purchase.

PWRX Battery Pack and Connector For Flush Valves and Faucets

You last purchased this on
 
American Standard

PWRX Battery Pack and Connector For Flush Valves and Faucets

  • Fast #
  • Part #AM9503610070A
  • Item #7530366
  • Manufacturer Part #M950361-0070A
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

PWRX Battery Pack and Connector For Flush Valves and Faucets

  • Fast #
  • Part #AM9503610070A
  • Item #7530366
  • Manufacturer Part #M950361-0070A
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine American standard spare part
  • 10-year PWRX battery pack for all PWRX faucet and flush valves
  • Black in color
  • Kit contains battery pack and connector
  • Call American standard customer service at 1-800-442-1902 for compatibility
  • Used and trusted by plumbing professionals
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.1016
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CSA Certified:
CSA B125.1, CSA B125.16
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Part Type:
Battery Pack
Fits Brand:
American Standard
Fits Model:
PWRX®
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
GSA Approved:
No
Hose Length:
59 in
IAPMO Listed:
Yes
NSF Certified:
No
UL Listed:
No