32-7/8 in. Drop-in Cast Iron Double Bowl Kitchen Sink in Brilliant White
Quince® 32-7/8 in. Drop-in Cast Iron Double Bowl Kitchen Sink in Brilliant White
Frequently Purchased Together
Product Details
Product Details
- Cast Iron Double Bowl Sink
- 3 hole
- 9" deep bowls
- Top Mount Installation
- 36" (914mm) cabinet required
- Limited Lifetime Warranty
- Nominal Dimensions: 33" x 22-1/4" x 9" (835 x 565 x 227mm)
- Each Bowl Size: 13-1/2" (343mm) wide 16-1/8" (410mm) front to back 9" (277mm) deep
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Quince®
- Color Finish Category:
- Whites
- Color Finish Name:
- Brilliant White
- Drain Location:
- Offset
- Drain Opening:
- 3-9/16 in
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- IAPMO Listed:
- No
- Length:
- 32-7/8 in
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 13-1/2 in x 16-1/8 in x 9 in
- Sink Bowl Size, Right:
- 13-1/2 in x 16-1/8 in x 9 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Width:
- 22-1/4 in