12 in. Right Angle Arm Rainshower Wall Mount in Satin Nikel
Rain 12 in. Right Angle Arm Rainshower Wall Mount in Satin Nikel
Frequently Purchased Together
Product Details
Product Details
- Extra-long shower arm for wall mount application
- Right angle bend
- Fits virtually all showerheads
- Available in other finishes matching your other fittings
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Rain
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 11-13/16 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- American Standard
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-13/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 11-13/16 in
- Material:
- Brass
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in