Multi Function Showerhead in Polished Chrome
Rain Multi Function Showerhead in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Spray pattern adjusts from gentle rain to hard rain to massage
- Pressure compensating flow control
- Flow restrictor: 2.5 gpm
- Easy clean showerhead
- Showerhead only
- 1.75gpm/6.6L/min. flow restrictor
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rain
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Massage
- WaterSense Labeled:
- Yes