Single Function Showerhead in Polished Chrome
Rain Single Function Showerhead in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Drenching rain spray pattern gives the user a drenching shower similar to a rain downpour
- Easy to clean 8" spray face
- Standard 1/2" fitting for easy installation
- Brass construction
- Pressure compensating flow control device
- Sleek, thin profile
- Limited lifetime warranty
- 1.8 gpm flow rateWater sense and California Energy Commission CEC Certified
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rain
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-7/8 in
- Diameter:
- 7-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount, Ceiling Mount
- GSA Approved:
- No
- Height:
- 2-1/16 in
- IAPMO Listed:
- No
- Length:
- 7-7/8 in
- NSF Certified:
- Yes
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 8 in