Single Function Showerhead in Satin Nickel
Rain Single Function Showerhead in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Drenching Rain Spray Pattern: Gives the user a drenching shower similar to a rain downpour
- Brass Construction: Durable. Easy to clean. Ideal for prolonged contact with water
- Pressure Compensating Flow Control Device: Provides consistent flow over a wide pressure range
- Easy Clean Spray Nozzles: Easily clean lime and calcium buildup. Nozzles will not clog
- Stunning contemporary design
- Sleek, thin profile
- Limited lifetime warranty
- 1.8 gpm flow rateWater sense and California Energy Commission CEC Certified
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rain
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2 in
- Diameter:
- 7-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 2-1/16 in
- IAPMO Listed:
- No
- Length:
- 8 in
- NSF Certified:
- Yes
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 8 in