Elongated Toilet Bowl in White
Rapidway™ Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Toilet bowl only
- Material: Vitreous china
- Low-consumption toilet
- Flow rate: 1.6 gpf
- Blowout bowl design
- Conventional glaze
- Glazed trapway: 2-1/8"
- Inlet spud: 1-1/2"
- Spud location: Rear
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Rapidway™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 25 in
- EPA Compliant:
- No
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 16-5/16 in
- IAPMO Listed:
- No
- Length:
- 25 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Spud Location:
- Rear
- Spud Size:
- 1-1/2 in
- Toilet Bowl Height:
- 15-1/2 in
- Toilet Bowl Length:
- 25 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- No
- Width:
- 14-3/16 in