This product requires certification to purchase.

24-1/2 in. Oval Vitreous China Pedestal Bathroom Sink in White

American Standard

Ravenna® 24-1/2 in. Oval Vitreous China Pedestal Bathroom Sink in White

  • Fast #
  • Part #A0268001020
  • Item #1646019
3.4 out of 5 Customer Rating
Brand image
American Standard

Ravenna® 24-1/2 in. Oval Vitreous China Pedestal Bathroom Sink in White

  • Fast #
  • Part #A0268001020
  • Item #1646019
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pedestal top only
  • Faucet ledge features generous shelf area
  • Soap/accessory ledge
  • Includes mounting kit
  • Nominal dimensions: 24-1/4" x 20" (616 x 508mm)
  • Supplied with mounting kit
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2M
Application:
Residential
Brand Model Compatibility:
0041.000
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Collection:
Ravenna®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-15/16 in
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
8-1/4 in
IAPMO Listed:
No
Length:
24-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
19-3/8 in x 12 in
Sink Depth:
8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
Width:
20 in