24 in. Towel Bar in Brushed Nickel
Ravenna® 24 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Creates an integral storage place for towels
- Includes concealed mounting hardware to eliminate unsightly screws
- Rear overflow
- Includes mounting kit
- Nominal Dimensions: 24-1/4" x 20" (616 x 508mm)
- Supplied with mounting kit
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ravenna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1