This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
American Standard

Ravenna® 24 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 
American Standard

Ravenna® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #A3520000002
  • Item #1647159
  • Manufacturer Part #3520000.002
4 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with the Ravenna pedestal sink basin (sold separately)
  • Creates an integral storage place for towels
  • Concealed mounting hardware to eliminate unsightly screws
  • Rear overflow
  • Available integral mounted towel bar (order separately)
  • Supplied with mounting kit
  • Nominal Dimensions: 24-1/4" x 20" (616 x 508mm)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ravenna®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
24 in
Material:
Brass
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Number of Bars:
1



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com