Cold Stem
Re-Nu Cold Stem
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Renu
- Left
- Cold
Documents
Specifications
- Application:
- Residential
- Collection:
- Re-Nu
- Faucet Part Type:
- Stem
- Fits Brand:
- American Standard
- Height:
- 1-13/16 in
- IAPMO Listed:
- No
- Stem Type:
- Cold
- WaterSense Labeled:
- No