Hot Stem
Re-Nu Hot Stem
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- American Standard® genuine part
Documents
Specifications
- Application:
- Residential
- Collection:
- Re-Nu
- Faucet Part Type:
- Stem
- Fits Brand:
- American Standard
- Height:
- 1-13/16 in
- IAPMO Listed:
- No
- Stem Type:
- Hot
- WaterSense Labeled:
- No