This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

American Standard

Reliant® 3 Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A7385000295
  • Item #4297420
  • Manufacturer Part #7385000.295
4.5 out of 5 Customer Rating
Brand image
American Standard

Reliant® 3 Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A7385000295
  • Item #4297420
  • Manufacturer Part #7385000.295
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Speed Connect® metal drain for fast and easy installation, using fewer parts
  • Braided flexible supply hoses with 3/8" compression connectors
  • No adjustments required - seals the first time, every time
  • Simple 1-person installation: faucet drops in from the top and quick spin nuts secure faucet in place
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Reliant® 3
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
6-1/8 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
5-63/100 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-5/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
2-5/8 in
Spout Reach:
4-7/8 in
Spout Type:
Fixed
Trim Only:
No
UPC:
012611399862
WaterSense Labeled:
Yes
Width:
6-1/16 in