Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Reliant® 3 Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Vandal-resistant non-aerated spray
- Includes 3/8" compression braided supply lines
- Indexed red/blue metal lever handle
- Max 0.5gpm/1.9L/min. flow rate
- Drain Options: Metail SpeedConnect Drain, Grid Drain, or Less Drain
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Reliant® 3
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 7-1/16 in
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 5-5/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-5/8 in
- Spout Reach:
- 4-7/8 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-1/16 in