31 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Reliant 31 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Premium 18-gauge stainless steel
- Undermount installation for a custom look
- Includes 2 drains
- Includes installation hardware, cutout template and instructions
- Equipped with Soundsecure™ rubber sound pads on the bottom and sides of your sink for extra protection against unwanted noise and vibration
- Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
- Left bowl size: 18" x 15-5/16" x 9"
- Right bowl size: 12-9/16" x 15-7/8" x 7-1/2"
- Left Bowl Size:18 x 15 5/16 x 9
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Collection:
- Reliant
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-9/16 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 31 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 15-5/16 in x 18 in x 9 in
- Sink Bowl Size, Right:
- 12-9/16 in x 15-15/16 in x 7-1/2 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 20 in