This product requires certification to purchase.

REP DIV SPT KIT

You last purchased this on
 
American Standard

REP DIV SPT KIT

  • Fast #
  • Part #AM9622560020A
  • Item #5104596
  • Manufacturer Part #M962256-0020A
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

REP DIV SPT KIT

  • Fast #
  • Part #AM9622560020A
  • Item #5104596
  • Manufacturer Part #M962256-0020A
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Repair
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Repair Kit
NSF Certified:
Yes