This product requires certification to purchase.

REP DIV TUB SPT SATI

You last purchased this on
 
American Standard

REP DIV TUB SPT SATI

  • Fast #
  • Part #A0603402950A
  • Item #5104085
  • Manufacturer Part #060340-2950A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

REP DIV TUB SPT SATI

  • Fast #
  • Part #A0603402950A
  • Item #5104085
  • Manufacturer Part #060340-2950A
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Genuine American Standard repair part
  • Finished in polished brass
  • Fast and easy installation
  • Durable brass construction
  • Requires Certification

Specifications

Application:
Repair
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Tub Spout
IAPMO Listed:
No
NSF Certified:
Yes