Repair Kit for 6065.111 Selectronic®
Repair Kit for 6065.111 Selectronic®
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Bathroom faucet proximity / motion sensor solenoid parts kit
- For use with American Standard Selectronic motion detecting automatic faucets
- This solenoid replacement part is specifically for commercial faucets , but please check your specific model number/application info below for compatibility
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 6065.111 Selectronic®
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No