Repair Kit in Rough Brass for 2064.142 and 2064.145
Repair Kit in Rough Brass for 2064.142 and 2064.145
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 480-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- American Standard
- Fits Model:
- 2064.142, 2064.145
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No