Replacement Spray Hose for American Standard 4205.104.F15 Reliant + Pull-Out Kitchen Faucet
Replacement Spray Hose for American Standard 4205.104.F15 Reliant + Pull-Out Kitchen Faucet
Product Details
Product Details
- Genuine American Standard® repair part
- Reliable performance
- Easy to install
- For use with American Standard faucets - check your specific model for compatibility
Specifications
- Brand Model Compatibility:
- Reliant 4205 and Combi 6310 Series Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No