Retrospect®
Frequently Purchased Together
Product Details
Product Details
- Sturdy metal console legs
- Integral side and front bars ideal for hanging towels
- Engineered with a glass shelf for storage
- Lower tempered glass shelf for storage
- Legs available in Chrome
- Design-matched to Retrospect Collection fixtures
- 27" x 19-3/4" x 36"
- (686 x 502 x 914mm)
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Retrospect® Console Tables
- Collection:
- Retrospect®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 19-3/4 in
- Height:
- 36 in
- IAPMO Listed:
- No
- Length:
- 22 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Width:
- 11 in