Round Open Front Toilet Seat in White
Round Open Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- EverClean® antimicrobial surface inhibits the growth of stain and odor causing bacteria, mold, and mildew on the surface
- Open front toilet seat less cover
- Injection molded solid polypropylene
- Rough in: 10"
- Siphon jet action
- Fully glazed trapway
- Inlet spud: 1-1/2"
- Two color matched bolt caps
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/4 in
- Height:
- 15/16 in
- IAPMO Listed:
- No
- Length:
- 15-7/8 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Open Front
- Width:
- 13-7/16 in