Rubber Washer
Rubber Washer
Product Details
Product Details
- Genuine American Standard® repair part
- Easy to install
- Durable construction
- Reliable performance
Specifications
- Brand Model Compatibility:
- Reliant 4205.100
- Diameter - Inside 1:
- 1-1/2 in
- Faucet Part Type:
- Washer
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber