Seat Brass
Seat Brass
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Diameter - Outside:
- 7/16 in
- Faucet Part Type:
- Seat
- GSA Approved:
- No
- Height:
- 13/32 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No